Beli water heater instan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Mulai

    Rp4.599.900

    Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Voltage (V): 220-240
  2. Paloma Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp4.899.900

    Paloma Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  3. Rinnai Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  4. Rheem Solar Water Heater (Pemanas Air Tenaga Surya)
    Mulai

    Rp47.999.900

    Rheem Solar Water Heater (Pemanas Air Tenaga Surya)
    Deskripsi:
    Rheem VE Direct System Merupakan sistem pemanasan air secara langsung, dimana air baku dipanaskan didalam collector kemudian hasil air panasnya ditampung pada tangki yang bersikulasi (Thermosyphon). - Air baku bersikulasi didalam kolektor dan terpapar panas matahari. - Air baku yang sudah panas secara alamiah naik kedalam tangki penyimpanan (thermosyphon), air panas siap digunakan. -Temperred Glass Menyerap panas matahari lebih cepat serta lebih kuat di segala cuaca. -Cover Zincallume Box collector dari Zincallume anti karat dan durabilitas tinggi .
    atribut:
    • Dimensions (cm): 102x194x8
    • Max. Inlet Pressure: 550
    • Insulation Thickness: 47
    • Riser Material: Cooper Tube
    • Working Pressure (kPa): 1400
    • Absorber Surface: Black polyester powder coat
    • Absorber Material: Alumunium
    • Glass Thickness (mm): 3.24
  5. TEKA Electric Water Heater (Pemanas Air Elektrik)
    Mulai

    Rp3.499.900

    TEKA Electric Water Heater (Pemanas Air Elektrik)
    Deskripsi:
    - Electric Storage - Capacity 15 Liters - Heating Element Incoloy SS 840 - Water Tank Blue Diamond Enamel - Electric Safety (ELCB) - Anti-Rust Protection Magnesium Bar - Safety Valve - Double Safety Thermostat - Temperature Max 75°C - Temperature Control Manual - Water Proof Resistance - Power 350 Watt - Colour White and Red - 385x385x308mm
    atribut:
    • Color: White and Red
    • Maximum Temperature (°C): 75
  6. Wasser Pump Booster (Pompa Dorong)
    Mulai

    Rp999.900

    Wasser Pump Booster (Pompa Dorong)
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  7. Crown Horeca Boiler Water (Pemanas Air)
    Mulai

    Rp949.900

    Crown Horeca Boiler Water (Pemanas Air)
    Deskripsi:
    Water Boiler adalah perangkat ini memiliki pemanas pada bagian atas dan bawahnya sehingga digunakan untuk mendidihkan air sekaligus mempertahankan suhunya agar tetap panas dan stabil. Selain pengoperasiannya yang mudah, Water Boiler ZK-3K terbuat dari stainless steel sehingga mudah dibersihkan dan higienis.
Daftar Harga water heater instan Terbaru November 2026
Wasser Gas Water Heater (Pemanas Air Gas)Rp3.399.900
Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)Rp4.599.900
Paloma Gas Water Heater (Pemanas Air Gas)Rp4.899.900
Rinnai Gas Water Heater (Pemanas Air Gas)Rp1.599.900
Rheem Solar Water Heater (Pemanas Air Tenaga Surya)Rp47.999.900
TEKA Electric Water Heater (Pemanas Air Elektrik)Rp3.499.900
Wasser Pump Booster (Pompa Dorong)Rp999.900
Crown Horeca Boiler Water (Pemanas Air)Rp949.900
SOLAHART Solar Water Heater (Pemanas Air Elektrik)Rp69.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)